
USB C to HDMI Adapter
Mfr # GUC3CHD60
Zoro # G916423020
product price: $27.45
/eaKey Features
Height
0.5 in
End 1 Connection Type
HDMI Digital Audio/Video - Female
Environmentally Friendly
Yes
Adapter Type
HDMI/USB-C
Features
Plug and Play, HDCP, Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GUC3CHD60
Zoro #
G916423020
UPC #
881318000000
Country of Origin
China
Dimensions
Height
0.5 in
Depth
0.8 in
Overall Length
7 in
Details
End 1 Connection Type
HDMI Digital Audio/Video - Female
Environmentally Friendly
Yes
Adapter Type
HDMI/USB-C
Features
Plug and Play, HDCP, Reversible
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Connector on Second End Details
1 x Type C USB 3.1 (Gen 1) USB Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Maximum Resolution Supported
4096 x 2160
Connector on First End Details
1 x HDMI Digital Audio/Video Female
Item
A/V Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.