Zoro Homepage

USB-C TO HDMI/USB MULTIPORT ADAPTER

  • Mfr # GUC3C3H

  • Zoro # G116450581


product price: $35.45
/ea

Key Features

USB Type-A
Yes
System Requirements
Windows and Mac USB-C Enabled Computers, DP (DisplayPort) ALT Mode Support
Device Supported
Notebook
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Number of USB 3.0 Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUC3C3H
Zoro #
G116450581
UPC #
881318000000
Country of Origin
China

Dimensions

Depth
1.60 in
Height
0.60 in
Overall Length
2.4 in

Details

USB Type-A
Yes
System Requirements
Windows and Mac USB-C Enabled Computers, DP (DisplayPort) ALT Mode Support
Device Supported
Notebook
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Number of USB 3.0 Ports
1
Host Interface
USB Type C
HDMI
Yes
Thunderbolt
Yes
Item
Docking Station
Number of USB Type-C Ports
1
USB Type-C
Yes
Package Contents
USB-C to HDMI / USB Multiport Adapter, 1 x Warranty Card
Screen Mode Supported
4K @30Hz
USB Power Delivery
60W
Connectivity Technology
Wired
Number of USB Type-A Ports
1
Environmentally Friendly
Yes
Total Number of USB Ports
1
DisplayPort
Yes
Operating System Supported
Windows 8.1, Mac OS X Server 10.7 Lion, Windows 8, Windows 10, Windows 7
Supported Resolutions
3840 x 2160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.