
USB-C TO SERIAL RS-232 ADAPTER, PC, MACOS, LINUX, DB9, 17 CABLE,
Mfr # GUC232C
Zoro # G021708241
product price: $28.29
/eaKey Features
Cable Type
Serial/USB-C
Operating System Compatibility
Windows, Linux, macOS
End 1 Connection Type
DB-9 RS-232 Serial - Male
Connector Gender on First End
Male
Features
Plug & Play
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GUC232C
Zoro #
G021708241
UPC #
198105016191
Country of Origin
Multiple
Details
Cable Type
Serial/USB-C
Operating System Compatibility
Windows, Linux, macOS
End 1 Connection Type
DB-9 RS-232 Serial - Male
Connector Gender on First End
Male
Features
Plug & Play
Connector Gender on Second End
Male
Device Supported
Network Switch, Notebook, PDA, POS Device, Label/Receipt Printer, Medical Equipment, Computer, Barcode Scanner
Product Material
Plastic - Case
Item
Data Transfer Cable
End 2 Connection Type
USB Type C - Male
Data Transfer Speed
921.6-kbit/s
Connector on First End Details
1 x 9 pin DB-9 RS-232 Serial - Male
Package Contents
USB-C to Serial RS-232 Adapter, 1 x QSG, 1 x Warranty Card
Connector on Second End Details
1 x USB 1.1 Type C - Male
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.