Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C to USB-A Cable 2m

  • Mfr # G2LU3CAM02-GY

  • Zoro # G016423036


product price: $11.75
/ea

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type C - Male
Cable Type
USB/USB-C
Compatibility
Samsung Smartphone: Galaxy S8, Galaxy S8 Plus Google: Chromebook Pixel
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2LU3CAM02-GY
Zoro #
G016423036
UPC #
881318000000
Country of Origin
China

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type C - Male
Cable Type
USB/USB-C
Compatibility
Samsung Smartphone: Galaxy S8, Galaxy S8 Plus Google: Chromebook Pixel
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Package Contents
Charge & Sync Pro - USB-C to USB-A Cable, 6.5 Ft., 1 x Warranty Card
Features
Tangle-free, Charging, Flexible, Heavy Duty
Environmentally Friendly
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
Device Supported
Smartphone, Tablet, Notebook, MacBook, Hard Drive, Chromebook, Phone, Charger
Connector on Second End Details
1 x USB 2.0 Type C - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.