Zoro Homepage

USB-C to USB-A Cable

  • Mfr # G2LU3CAM01-GY

  • Zoro # G516423048


product price: $9.75
/ea

Key Features

End 2 Connection Type
USB 2.0 Type C - Male
Cable Type
USB/USB-C
Package Contents
Charge & Sync Pro - USB-C to USB-A Cable, 3 Ft., 1 x Warranty Card
Device Supported
Phone, Hard Drive, Chromebook, Smartphone, Notebook, Tablet, Charger, MacBook
Connector on Second End Details
1 x USB 2.0 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2LU3CAM01-GY
Zoro #
G516423048
UPC #
881318000000
Country of Origin
China

Details

End 2 Connection Type
USB 2.0 Type C - Male
Cable Type
USB/USB-C
Package Contents
Charge & Sync Pro - USB-C to USB-A Cable, 3 Ft., 1 x Warranty Card
Item
Data Transfer Cable
Device Supported
Phone, Hard Drive, Chromebook, Smartphone, Notebook, Tablet, Charger, MacBook
Connector on Second End Details
1 x USB 2.0 Type C - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Environmentally Friendly
Yes
End 1 Connection Type
USB 2.0 Type A - Male
Compatibility
Samsung Smartphone: Galaxy S8, Galaxy S8 Plus Google: Chromebook Pixel
Features
Flexible, Heavy Duty, Tangle-free, Charging
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.