
USB-C TO USB-C WITH E-MARKER 1M
Mfr # G2LU3CCM01E
Zoro # G016423296
product price: $17.79
/eaKey Features
Device Supported
Smartphone, Chromebook, Tablet, MacBook, Hard Drive, Docking Station, Power Adapter
Package Contents
Smart USB-C to USB-C [USB-IF Certified] 10Gbps 3.3ft (1m) Cable with E-Marker, 1 x Warranty Card
Color
Black
End 1 Connection Type
USB 3.1 Type C - Male
Compatibility
Apple MacBook, Google Chromebook Pixel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G2LU3CCM01E
Zoro #
G016423296
UPC #
881318000000
Country of Origin
China
Details
Device Supported
Smartphone, Chromebook, Tablet, MacBook, Hard Drive, Docking Station, Power Adapter
Package Contents
Smart USB-C to USB-C [USB-IF Certified] 10Gbps 3.3ft (1m) Cable with E-Marker, 1 x Warranty Card
Color
Black
End 1 Connection Type
USB 3.1 Type C - Male
Compatibility
Apple MacBook, Google Chromebook Pixel
Features
E-marker Chip
Connector on First End Details
1 x USB 3.1 Type C - Male
Data Transfer Speed
10-Gbit/s
Cable Type
USB
Item
Data Transfer Cable
End 2 Connection Type
USB 3.1 Type C - Male
Connector on Second End Details
1 x USB 3.1 Type C - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.