
USB-C TO USB TYPE-A ADAPTER
Mfr # G2LU3CAF10-SIL
Zoro # G216423072
product price: $9.85
/eaKey Features
Connector on First End Details
1 x USB 3.0 Type A - Male
Device Supported
Tablet, MacBook, Hard Drive, Phone, Flash Drive, Chromebook, Camera
Data Transfer Speed
5-Gbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G2LU3CAF10-SIL
Zoro #
G216423072
UPC #
881318000000
Country of Origin
China
Details
Connector on First End Details
1 x USB 3.0 Type A - Male
Device Supported
Tablet, MacBook, Hard Drive, Phone, Flash Drive, Chromebook, Camera
Data Transfer Speed
5-Gbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Cable Type
USB
Features
Tangle-free, Flexible
Package Contents
Charge & Sync USB-C to USB Type-A Adapter - Silver, 1 x Warranty Card
End 1 Connection Type
USB 3.0 Type A - Male
Item
Data Transfer Cable
Connector on Second End Details
1 x USB 3.0 Type C - Female
Color
Silver
End 2 Connection Type
USB 3.0 Type C - Female
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.