Zoro Homepage

USB COMMON ACCESS CARD READER NON TAA

  • Mfr # GSR212

  • Zoro # G516432392


product price: $17.29
/ea

Key Features

Product Type
Smart Card Reader
Height
0.4"
Width
2.5"
Media Supported
Contact
Package Contents
Smart Card Reader, 1 x Quick Start Guide, 1 x Warranty Card
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSR212
Zoro #
G516432392
UPC #
881318000000
Country of Origin
China

Dimensions

Height
0.4"
Width
2.5"
Depth
3.3"

Details

Product Type
Smart Card Reader
Media Supported
Contact
Package Contents
Smart Card Reader, 1 x Quick Start Guide, 1 x Warranty Card
Color
Black
Connectivity Technology
Cable
Host Interface
USB 2.0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.