
USB KVM Cable 10 Ft
Mfr # G2L5203U
Zoro # G416482183
product price: $49.29
/eaKey Features
Device Supported
Keyboard/Mouse, KVM Switch
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x USB Type A - Male
Standards
UL-2919
Color
Dark Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G2L5203U
Zoro #
G416482183
UPC #
-
Country of Origin
China
Details
Device Supported
Keyboard/Mouse, KVM Switch
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x USB Type A - Male
Standards
UL-2919
Color
Dark Gray
Environmentally Friendly
Yes
Connector on First End Details
2 x 15-pin HD-15 - Male
Item
KVM Cable
Conductor
Copper
End 2 Connection Type
USB Type A - Male
Number of Ways
2-way
End 1 Connection Type
HD-15 - Male
Compatibility
Iogear KVM Switch:GCS1716, GCS1742, GCS1744
Description
The cables connecting your USB computers to your GCS1716, GCS1742 or GCS1744 KVM switch determine the quality of communication between the CPUs and the switchOur custom-made cables are designed to provide the highest signal capacity with the lowest signal loss.This important technology produces the highest quality video output - even after long distance transmission or in the most electronically noisy environments such as server cabinets.The keyboard and mouse cables are made of double-sealed 22-gauge wire and are neatly wrapped with a heavy-duty video cable for simplified connections.Length: 10 ft.Connectors: 3.Console Connectors: 15 pin HDB Male.PC Connectors USB Type A Male.15 pin HDB Male.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.