Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB KVM CABLE, 10 FT

  • Mfr # G2L5203U

  • Zoro # G716424425


product price: $31.59
/ea

Key Features

Compatible With
Iogear KVM Switch:GCS1716, GCS1742, GCS1744
Standards
UL-2919
Environmentally Friendly
Yes
Device Supported
KVM Switch, Keyboard/Mouse
Connector on Second End Details
1 x USB Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2L5203U
Zoro #
G716424425
UPC #
881318000000
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Compatible With
Iogear KVM Switch:GCS1716, GCS1742, GCS1744
Item
KVM Cable
Standards
UL-2919
Environmentally Friendly
Yes
Device Supported
KVM Switch, Keyboard/Mouse
Connector on Second End Details
1 x USB Type A - Male
Connector on First End Details
2 x 15-pin HD-15 - Male
Conductor
Copper
Number of Ways
2-way

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.