
USB KVM CABLE, 6 FT
Mfr # G2L5202U
Zoro # G016480428
product price: $21.29
/eaKey Features
Device Supported
KVM Switch, Keyboard/Mouse, Computer
End 2 Connection Type
USB Type A - Male
Compatibility
Iogear KVM Switch:GCS1716, GCS1742, GCS1744
End 1 Connection Type
HD-15 - Male
Conductor
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G2L5202U
Zoro #
G016480428
UPC #
881317503190
Country of Origin
China
Details
Device Supported
KVM Switch, Keyboard/Mouse, Computer
End 2 Connection Type
USB Type A - Male
Compatibility
Iogear KVM Switch:GCS1716, GCS1742, GCS1744
Item
KVM Cable
End 1 Connection Type
HD-15 - Male
Conductor
Copper
Connector on First End Details
2 x 15-pin HD-15 - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Number of Ways
2-way
Color
Dark Gray
Connector on Second End Details
1 x USB Type A - Male
Standards
UL-2919
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.