
USB SMART CARD READER TAA Compliant
Mfr # GSR202
Zoro # G616432414
product price: $35.49
/eaKey Features
Host Interface
USB 2.0
Depth
2.6"
Connectivity Technology
Cable
Height
0.6"
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSR202
Zoro #
G616432414
UPC #
881318000000
Country of Origin
Taiwan, Province of China
Dimensions
Depth
2.6"
Height
0.6"
Width
3.1"
Details
Host Interface
USB 2.0
Connectivity Technology
Cable
Environmentally Friendly
Yes
Product Type
Smart Card Reader
Features
Package Contents
USB CAC Reader (TAA compliant), 1 x Quick Start Guide, 1 x Warranty Card
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.