Zoro Homepage

USB to PDA/Serial Adapter

  • Mfr # GUC232A

  • Zoro # G416423322


product price: $31.29
/ea

Key Features

Data Transfer Speed
230-kbit/s
Conductor
Copper
Cable Type
Serial/USB
Environmentally Friendly
Yes
End 1 Connection Type
DB-9 RS-232 Serial - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUC232A
Zoro #
G416423322
UPC #
672793000000
Country of Origin
China

Dimensions

Height
0.6 in
Width
1.3 in
Overall Length
16.6 in

Details

Data Transfer Speed
230-kbit/s
Conductor
Copper
Cable Type
Serial/USB
Environmentally Friendly
Yes
End 1 Connection Type
DB-9 RS-232 Serial - Male
Item
Data Transfer Cable
End 2 Connection Type
USB 2.0 Type A - Male
Package Contents
GUC 232A USB to serial adapter cable, Installation CD, User Manual, Warranty/Registration Card
Jacket Material
Plastic
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Standards
USB 1.1 compliant
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Male
Connector on First End Details
1 x 9-pin DB-9 RS-232 Serial - Male
Device Supported
Notebook, PC, Modem, GPS, Digital Camera

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.