Zoro Homepage

USB Type-C to 8K HDMI adapter

  • Mfr # GUC3CHD8K

  • Zoro # G316450367


product price: $26.25
/ea

Key Features

Features
HDCP 1.4, HDCP 2.3, Plug and Play, HDR Support
Connector on Second End Details
1 x HDMI 2.1 Digital Audio/Video - Female
Adapter Type
HDMI/USB-C
Connector on First End Details
1 x USB Type C - Male
End 2 Connection Type
HDMI 2.1 Digital Audio/Video - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUC3CHD8K
Zoro #
G316450367
UPC #
881318000000
Country of Origin
Viet Nam

Dimensions

Overall Length
8.2 in
Height
0.6 in
Width
1.4 in

Details

Features
HDCP 1.4, HDCP 2.3, Plug and Play, HDR Support
Connector on Second End Details
1 x HDMI 2.1 Digital Audio/Video - Female
Adapter Type
HDMI/USB-C
Connector on First End Details
1 x USB Type C - Male
End 2 Connection Type
HDMI 2.1 Digital Audio/Video - Female
Item
A/V Adapter
Package Contents
1x GUC3CHD8K, 1x Warranty Card
Maximum Resolution Supported
7680 x 4320
End 1 Connection Type
USB Type C - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.