Zoro Homepage

USB TYPE C TO DVI ADAPTER

  • Mfr # GUC3CDVI

  • Zoro # G916440348


product price: $27.99
/ea

Key Features

Cable Type
DVI/USB
Connector on Second End Details
1 x 24-pin DVI-I (Dual-Link) Digital Video - Female
Connector on First End Details
1 x 24-pin USB 3.1 Type C - Male
Supported Resolutions
2560 x 1600
End 1 Connection Type
USB 3.1 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUC3CDVI
Zoro #
G916440348
UPC #
881318000000
Country of Origin
China

Details

Cable Type
DVI/USB
Connector on Second End Details
1 x 24-pin DVI-I (Dual-Link) Digital Video - Female
Connector on First End Details
1 x 24-pin USB 3.1 Type C - Male
Supported Resolutions
2560 x 1600
End 1 Connection Type
USB 3.1 Type C - Male
Features
Reversible
Data Transfer Speed
5.4-Gbit/s
Item
Video/Data Transfer Cable
Device Supported
Tablet, Monitor, Projector, Notebook, HDTV
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
End 2 Connection Type
DVI-I (Dual-Link) Digital Video - Female
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.