Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VGA USB Audio/Mic KVM Cable

  • Mfr # G2L5102U

  • Zoro # G316450824


product price: $20.69
/ea

Key Features

Cable Type
Mini-phone/USB/VGA
Conductor
Copper
Device Supported
KVM Switch
Supported Resolution
2048 x 1536
Cable Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2L5102U
Zoro #
G316450824
UPC #
881317509741
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Cable Type
Mini-phone/USB/VGA
Conductor
Copper
Device Supported
KVM Switch
Supported Resolution
2048 x 1536
Connector on Second End Details
2 x Mini-phone Audio - Male, 1 x USB 2.0 Type B - Male, 1 x HD-15 - Male
Environmentally Friendly
Yes
Connector on First End Details
1 x USB - Male, 2 x Mini-phone Audio - Male, 1 x 15-pin HD-15 - Male
Item
KVM Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.