Zoro Homepage

Explorer XL Portable Bluetooth All-Weather Speaker W/ Microphone, Stereo-Link & 5-Speaker Sound

  • Mfr # IPA150X

  • Zoro # G715576781


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Explorer XL, Microphone with cable (8ft / 250cm), IEC320 C13 power cable (6ft / 183cm), Quickstart Guide v1.1, Explorer XL - User Guide - v1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPA150X
Zoro #
G715576781
UPC #
842655103077
Country of Origin
China

Details

Item
Portable PA Speakers
Color
Black
Includes
Explorer XL, Microphone with cable (8ft / 250cm), IEC320 C13 power cable (6ft / 183cm), Quickstart Guide v1.1, Explorer XL - User Guide - v1.2

Description

When you want to create the ideal sound for any occasion, the ION Audio Explorer XL is the way to go. This is a powerful 5 XL 220-watt speaker system that delivers massive omnidirectional sound using 5 speakers. To get the party started, choose Touch FX technology and FX Record to use the 4 backlit pads to trigger 40 unique sound effects and record your own sounds. With a rechargeable 120-hour battery, backlit buttons, and IPX5 water-resistant rating, the fun will be sure to last day and night in any type of weather. When things really get going, use the Boom Button to take your party up to the next level by instantly boosting the music and lighting effects. Plus, with the ION SOUND XP app, you can easily control the lighting and sound functions right from your phone! The built-in handles and wheels make transport a snap so you can create the party anywhere you go. A microphone with an 8-ft. cable is included.


  • 220-watt max sound output delivers lifelike sound
  • Frequency response: 35 Hz to 15 kHz
  • Bluetooth v5.0 connectivity for audio streaming up to 100 ft.
  • Stereo-Link pairs a like speaker (sold separately) up to 65.6 ft. away for stereo playback
  • 5 XL speaker system 8-in. woofer, two 1-in. tweeters, and two 3-in. drivers delivers big omnidirectional sound
  • Touch FX technology with FX Record lets you use 4 backlit pads that can trigger 40 unique sound effects plus record your own sounds
  • Light modes affect the color of each button and FX pads solid, beat sync, and off (only button being pressed will illuminate)
  • FM radio with presets to play all your favorite stations, microSD Card slot for MP3 playback, 1/4-in. microphone input, 1/4-in. instrument input, 3.5-mm aux input, and USB 1-amp charging port to keep mobile devices ready to go
  • Works with ION SOUND XP app so you can customize audio and lighting
  • Boom Button boosts intensity of the music and lighting effects for maximum sound impact

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.