Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Piece Bore Brush Set, Stainless Steel Bristle, Silver, Hex Handle

  • Mfr # 8080

  • Zoro # G5384863


product price: $13.40
/ea

Key Features

Abrasive Material
Stainless Steel
Bristle Material
Stainless Steel
Brush Dia.
5/16 in, 13/32 in, 7/16 in, 9/16 in, 5/8 in, 3/4 in
Bristle Color
Silver
Handle Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8080
Zoro #
G5384863
UPC #
893509003098
Country of Origin
China

Dimensions

Brush Dia.
5/16 in, 13/32 in, 7/16 in, 9/16 in, 5/8 in, 3/4 in
Handle Length
1 3/4 in
Brush Length
3 in
Trim Length
3/4 in
Overall Length
3-3/4"
Bore dia.
8mm, 10mm, 12mm, 15mm, 17mm, 19mm
Bristle Length
3/4 in
Brush Diameter
0.31 in, 0.39 in, 0.47 in, 0.59 in, 0.67 in, 0.75 in
Brush Width
5/16", 13/32", 7/16", 9/16", 10/16", 3/4"

Details

Item
Twisted Wire Bore Brushes Set
Abrasive Material
Stainless Steel
Bristle Material
Stainless Steel
Bristle Color
Silver
Handle Material
Stainless Steel
Color Coding System
No
Brush Handle Style
Short Handle
Handle Type
Hex
Application
Bearings, Ports, Tubes
Features
6 Piece Brush Set
Handle Style
Hex

Description

Bore Brush Set, Handle Style Hex, Bristle Material Stainless Steel, Handle Material Stainless Steel, Brush Diameter 0.31 in, 0.39 in, 0.47 in, 0.59 in, 0.67 in, 0.75 in, Brush Length 3 in, Handle Length 1 3/4 in, Bristle Color Silver, Application Bearings, Ports, Tubes, Bristle Length 3/4 in, Brush Width 5/16 In., 13/32 In., 7/16 In., 9/16 In., 10/16 In., 3/4 In., Color Coding System No, Features 6 Piece Brush Set, Overall Length 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.