Zoro Homepage

Electrical Terminal Maintenance Kit

  • Mfr # 8048

  • Zoro # G5385782


product price: $134.20
/ea
Free Shipping & Returns

Key Features

Length
7 in
Application
For Cleaning All Vehicle Electrical Connections in Commercial, Heavy-Duty Fleets
Material
Anodized Aluminum
Features
Clean Male and Female Electrical Terminals, Ensures Proper Diagnostic Connectivity, Holster with Magnetic Clasp, Removes Corrosion and Extends Harness Life, Specially Designed Tools for Cleaning All Vehicle Electrical Connections In Commercial Heavy-Duty Fleets
Includes
2 mL Contact Cleaner, 7-Way Round Pin Terminal Cleaners, ABS Sensor/Power Connector Cleaner, Quality Leather Holster, Small and Large Diamond-Tip Electrical Terminal Cleaners, Ten Diamond Micro Round Files, Trailer Light Bullet Connector Cleaner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8048
Zoro #
G5385782
UPC #
893509001353
Country of Origin
United States

Dimensions

Length
7 in
Width
6 3/4 in
Height
3/4 in
Overall Length
7 in

Details

Application
For Cleaning All Vehicle Electrical Connections in Commercial, Heavy-Duty Fleets
Material
Anodized Aluminum
Features
Clean Male and Female Electrical Terminals, Ensures Proper Diagnostic Connectivity, Holster with Magnetic Clasp, Removes Corrosion and Extends Harness Life, Specially Designed Tools for Cleaning All Vehicle Electrical Connections In Commercial Heavy-Duty Fleets
Includes
2 mL Contact Cleaner, 7-Way Round Pin Terminal Cleaners, ABS Sensor/Power Connector Cleaner, Quality Leather Holster, Small and Large Diamond-Tip Electrical Terminal Cleaners, Ten Diamond Micro Round Files, Trailer Light Bullet Connector Cleaner
Connection Type
Deutsch, Cannon, 7-way round pin, Bullet, Weather Pack, common ABS sensor and power connectors, trailer light connectors, common plow connections, etc.
Item
HD Fleet Tech's Electrical Terminal Maintenance Kit
For Use With
7-Way Round Pin, Bullet, Cannon, Deutsch, Weather Pack, Common ABS Sensor and Power Connectors, Common Plow Connections, Trailer Light Connectors
Finish
Unfinished; Diamond Coating
Color
Black, Gold, Red, Silver
Product Type
Electrical Terminal Maintenance Kit

Description

HD Fleet Tech's Electrical Terminal Maintenance Kit, Product Type Electrical Terminal Maintenance Kit, Connection Type Deutsch, Cannon, 7-way round pin, Bullet, Weather Pack, common ABS sensor and power connectors, trailer light connectors, common plow connections, etc., For Use With 7-Way Round Pin, Bullet, Cannon, Deutsch, Weather Pack, Common ABS Sensor and Power Connectors, Common Plow Connections, Trailer Light Connectors, Color Black, Gold, Red, Silver, Material Anodized Aluminum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.