This item is Discontinued.

Ipa Fleet Tank Sweeper(R), 115V AC and 230V AC, 22 gpm Max. Flow Rate , 1/3 HP, Plastic, 1 in MNPT Inlet 9049M

Fleet Tank Sweeper(R), 115V AC and 230V AC, 22 gpm Max. Flow Rate , 1/3 HP, Plastic, 1 in MNPT Inlet (Discontinued)

  • Mfr # 9049M
  • Zoro # G4540067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9049M
Zoro #
G4540067
UPC #
893509001254
Country of Origin
United States

Dimensions

Inlet Size
1 in MNPT
Manufacturers Warranty Length
2 yr
Outlet Size
3/4 in FNPT
Overall Width
13 in
Overall Height
20 in
Overall Length
12 in
Power Cord Length
7 5/8 ft
Hose Length
6 ft
Suction Tube Length
6 ft

Details

Voltage
120 V AC
Application
Most Fleet; Construction; AG and Industrial Equipment
HP
1/3
Housing Material
Plastic
GPM
22 gpm
RPM
1725/1425
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
Lip
Item
Fleet Tank Sweeper
Features
Lightweight and Portable Diesel Fuel System Cleaner, Water Blocking Filter with Clear Sight Glass
Duty Cycle
30 min
Includes
(2) 17 micron Water-Blocking Filters (FIL00001A), 10 in Pneumatic Wheels (7900K-48), 1/2 in Dia x 5 ft L Flexible Output Wand (9049M-OUTPUT-AS), 3/4 in Dia x 5 ft L Flexible Intake Wand (9049M-INTAKE-AS), 6 ft L Input Hose (9049-INHOSE-AS), 6 ft L Output Hose (9049-OUTHOSE-AS), Cart Handle (HDL0004-AS2), Filter Wrench (FIL00005)
Nozzle Type
Manual
Amps AC
6.5
For Use With
Diesel/Fuel Oil
Compatible Fluids
Diesel, Fuel Oil
Nozzle Material
PEX
Metered
No
Filter Element Manufacturer Model Number
FIL00001A
Current
6.5 A
Flow Rate
22 gpm

Description

Fleet Tank Sweeper, Flow Rate 22 gpm, Voltage 120 V AC, 6.5 Amps, Includes (2) 17 micron Water-Blocking Filters (FIL00001A), 10 in Pneumatic Wheels (7900K-48), 1/2 in Dia x 5 ft L Flexible Output Wand (9049M-OUTPUT-AS), 3/4 in Dia x 5 ft L Flexible Intake Wand (9049M-INTAKE-AS), 6 ft L Input Hose (9049-INHOSE-AS), 6 ft L Output Hose (9049-OUTHOSE-AS), Cart Handle (HDL0004-AS2), Filter Wrench (FIL00005)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.