Zoro Homepage
This item is Discontinued.
Ipc Rigid Vinyl Sheet, 48" Hx96" L, Clam Shell 406-0154

Rigid Vinyl Sheet, 48" Hx96" L, Clam Shell (Discontinued)

  • Mfr # 406-0154
  • Zoro # G5881500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406-0154
Zoro #
G5881500
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Length
96 in
Thickness
1/16 in

Details

Item
Rigid Vinyl Sheet
Color
Clam Shell
Material
vinyl
Hardware
Not included
Mounting
Adhesive, Not Included

Description

Rigid Vinyl Sheet, Height 48 in, Length 96 in, Thickness 1/16 in, Color Clam Shell, Material Vinyl, Mounting Adhesive, Not Included, Hardware Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.