Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40710-0103
Zoro #
G3941268
UPC #
-
Country of Origin
United States
Dimensions
Length
120 in
Height
5/16 in
Thickness
1/16 in
Details
Item
Rigid Vinyl Sheet Cap
Material
Plastic
Color
White Sand
For Use With
Mfr. No. 405-0103, 406-0103
Hardware
Not Included
Description
Rigid Vinyl Sheet Cap, Height 5/16 in, Length 120 in, Thickness 1/16 in, Color White Sand, Material Plastic, Hardware Not Included, For Use With Mfr. No. 405-0103, 406-0103, Package Quantity 46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.