Zoro Homepage
This item is Discontinued.
Ipc Vinyl Sheet Divider Bar, Plastic, 96" L 408-0282

Vinyl Sheet Divider Bar, Plastic, 96" L (Discontinued)

  • Mfr # 408-0282
  • Zoro # G6300161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408-0282
Zoro #
G6300161
UPC #
-
Country of Origin
United States

Dimensions

Height
3/8 in
Length
96 in
Thickness
1/16 in

Details

Item
Rigid Vinyl Sheet Divider Bar
Color
Sonora
Material
Plastic
Hardware
Not included
For Use With
Mfr. No. 405-0539, 406-0539

Description

Rigid Vinyl Sheet Divider Bar, Height 3/8 in, Length 96 in, Thickness 1/16 in, Color Sonora, Material Plastic, Hardware Not Included, For Use With Mfr. No. 405-0539, 406-0539

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.