Zoro Homepage
This item is Discontinued.
Ipc Wall Protection Guard, 6"Hx144" L, Feather 1600-0238

Wall Protection Guard, 6"Hx144" L, Feather (Discontinued)

  • Mfr # 1600-0238
  • Zoro # G5781470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-0238
Zoro #
G5781470
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6"
Length
144"
Thickness
1"

Details

Item
Wall Protection Guard
Color
Feather
Material
Plastic/Aluminum
Mounting
Screw In
For Use With
Mfr. No. 1622-0238
Hardware
Included

Description

Wall Protection Guard, Height 6 in, Length 144 in, Thickness 1 in, Color Feather, Material Plastic/Aluminum, Mounting Screw In, Hardware Included, For Use With Mfr. No. 1622-0238

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.