Zoro Homepage
This item is Discontinued.
Ipc Wall Protection Guard, Plastic, 1-3/4" L 1403-0103

Wall Protection Guard, Plastic, 1-3/4" L (Discontinued)

  • Mfr # 1403-0103
  • Zoro # G6274130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1403-0103
Zoro #
G6274130
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4 in
Length
1 3/4 in
Thickness
1 1/4 in

Details

Item
Wall Protection Guard
Color
White Sand
Material
Plastic
Hardware
Included
For Use With
Mfr. No. 1400-0103
Mounting
Mounting Hardware

Description

Wall Protection Guard, Height 4 in, Length 1 3/4 in, Thickness 1 1/4 in, Color White Sand, Material Plastic, Mounting Mounting Hardware, Hardware Included, For Use With Mfr. No. 1400-0103

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.