Shop IPEX
See all product information
Create Account
2 in PVC Terminal Adapter
- Mfr # 35679
- Zoro # G723397736
product price:Â
$
12.99
/ea
Key Features
Type
Hex Head, Reducing
Size
4 in x 3 in
Material
PVC
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35679
- Zoro #
- G723397736
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 4 in x 3 in
Details
- Type
- Hex Head, Reducing
- Material
- PVC
- Finish
- White
Description
4 in x 3 in, Spigot x Socket, Schedule 40, White, Injection Molded PVC, Reducing Bushing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.