This item is Discontinued.
This item is Discontinued.
Carton Sealing Tape, 1.8 mil Thick, 48 mm W x 914 m L, 10 in Core Dia., Clear, 6 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G8163
- Zoro #
- G1566419
- UPC #
- -
- Country of Origin
- United States
- Item
- Carton Sealing Tape
- Tape Adhesive
- Emulsion Acrylic
- Tape Color
- Clear
- Tape Adhesive Strength
- 20 oz/in
- Material
- Biaxially Oriented Polypropylene (BOPP) Film
- Features
- Provides Excellent Clarity; High Shear Strength to Prevent Flagging'; Superior Quick-Stick Performance; Controlled Unwind to Facilitate Dispensing On Manual or Automatic Case Sealing Machines
- Tape Tensile Strength
- 27 lb/in
- Type
- Acrylic Carton Sealing Tape
- Application
- Light to medium weight non-critical box sealing applications exposed to minimal shipping hazards and stress.
- Standards
- Tape Elongation
- 120
- Series
- 300
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
- Tape Shape
- Continuous Roll
- Message
- No Message
- Max. Tape Performance Temp.
- Not Rated
- Tape Backing Material
- Biaxially Oriented Polypropylene (BOPP)
Dimensions
- Tape Thickness
- 1.8 mil
- Tape Core Diameter
- 10 in
- Width
- 48 mm
- Length
- 914 m
- Height
- 10.0 in
Description
Tape Tensile Strength 27 lb/in, Tape Thickness 1.8 mil, Acrylic Packing Tape, Series 300, Tape Adhesive Strength 20 oz/in, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.