48mm x 100m acrylic carton sealing tape clear 1.75mil, 36PK

  • Mfr # T9048100

  • Zoro # G815801370


product price:  $250.99
/pk 36, $6.97/ea
Free Shipping & Returns

Key Features

Tape Length
100 m
Tape Color
Clear
Material
Polypropylene
Tape Thickness
17 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T9048100
Zoro #
G815801370
UPC #
-
Country of Origin
India

Dimensions

Tape Length
100 m
Tape Width
48 mm
Tape Thickness
17 Mil

Details

Tape Color
Clear
Material
Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.