This item is Discontinued.
This item is Discontinued.
Packing Tape, 1.9 mil Thick, 48 mm W x 914 m L, 10 in Core Dia., Clear, 6 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N8291
- Zoro #
- G1566665
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 1.9 mil
- Tape Core Diameter
- 10 in
- Length
- 914 m
- Width
- 48 mm
- Height
- 10 in
Details
- Item
- Packing Tape
- Tape Adhesive
- Natural Rubber/Resin
- Tape Color
- Clear
- Material
- Cast Film
- Features
- Offer Fast, Positive Bonding On Problem Applications Such As High Recycled Content Cartons, Rough Or Ultra-Smooth Cartons, Heavy Ink Coverage, Dusty And/or Dirty Environments, Humid Conditions And Temperature Extremes
- Application
- For medium weight box sealing and packaging applications, exposed to challenging shipping hazards and stress.
- Tape Tensile Strength
- 24 lb/in
- Type
- Natural Rubber Carton Sealing
- Tape Elongation
- 140
- Tape Shape
- Continuous Roll
- Tape Adhesive Strength
- 19 oz./ in
- Series
- 500
- Message
- No Message
- Max. Tape Performance Temp.
- Not Rated
- Tape Backing Material
- Cast Film
Description
Packing Tape, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.