This item is Discontinued.

Intertape 500 TAN 48MMX100M IPG-IPG 36 N8214

This item is Discontinued.

Intertape

500 TAN 48MMX100M IPG-IPG 36 (Discontinued)

Mfr # N8214
Zoro # G1566568
Country of Origin United States
Category Packing Tapes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N8214
Zoro #
G1566568
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1.9"
Tape Width
1.89"
Tape Length
100"
Width
2
Length
100m
Thickness
1.9
Outside Width
1.89
Outside Length
100

Details

Item
Packing Tape
Tape Adhesive
Solvent Natural Rubber
Tape Color
Tan
Tensile Strength
24
Material
1.2 mil (0.03 mm) Cast Film
Features
Offer Fast, Positive Bonding On Problem Applications Such As High Recycled Content Cartons, Rough Or Ultra-Smooth Cartons, Heavy Ink Coverage, Dusty And/or Dirty Environments, Humid Conditions And Temperature Extremes
Performance Temp.
-30 Degrees to 200 Degrees F
Adhesion Strength
19 oz./in.
Color
TAN
Shape
Continuous Roll
Type
Natural Rubber Carton Sealing
Tape Elongation
140
Adhesive
Solvent Natural Rubber
Application
For medium weight box sealing and packaging applications, exposed to challenging shipping hazards and stress.
Tape Tensile Strength
24 lb/in
Tape Paper Weight
0.57 lbs.

Description

Packing Tape, Package Quantity 36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.