Shop INTERTAPE
See all product information
Create Account
Packing Tape, 1.6 mil Thick, 48 mm W x 100 m L, 3.4 in Core Dia., Clear, 36 PK
- Mfr # N8245
- Zoro # G1566647
product price:Â
$
168.99
/pk of 36, $4.69/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Rubber Resin
Tape Thickness
1.6 mil
Tape Color
Clear
Tape Adhesive Strength
21 oz/in
Tape Application
Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N8245
- Zoro #
- G1566647
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Tape Thickness
- 1.6 mil
- Tape Core Diameter
- 3.4 in
- Width
- 48 mm
- Length
- 100 m
- Height
- 3.4 in
- Metric Tape Width
- 48 mm
- Imperial Tape Width
- 1.9 in
- Imperial Tape Length
- 328.1 ft
- Metric Tape Length
- 328.1 m
- Tape Roll Diameter
- 3.4 in
Description
Clear, Tape Adhesive Rubber Resin, Tape Application Hand, Tape Tensile Strength 19 lb/in, Tape Thickness 1.6 mil, Imperial Tape Length 328 1/16 ft, Imperial Tape Width 1 7/8 in, Metric Tape Length 328.08 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Packing Tape, Message Not Applicable, Series 570, Tape Adhesive Strength 21 oz/in, Tape Roll Diameter 3.38 in, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.