This item is Discontinued.
This item is Discontinued.
Packing Tape, 1.6 mil Thick, 48 mm W x 50 m L, Tan, 36 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N8244
- Zoro #
- G1566638
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 1.6 mil
- Width
- 48 mm
- Length
- 50 m
Details
- Item
- Packing Tape
- Tape Adhesive
- Natural Rubber/Resin
- Tape Color
- Tan
- Features
- Offer Fast, Positive Bonding On Problem Applications Such As High Recycled Content Cartons, Rough Or Ultra-Smooth Cartons, Heavy Ink Coverage, Dusty And/or Dirty Environments, Humid Conditions And Temperature Extremes
- Material
- Cast Film
- Application
- Light to medium weight box sealing applications exposed to normal shipping hazards and stress.
- Tape Elongation
- 120
- Tape Tensile Strength
- 20 lb/in
- Type
- Natural Rubber Carton Sealing
- Tape Shape
- Continuous Roll
- Tape Adhesive Strength
- 19 oz./ in
- Series
- 570
- Message
- No Message
- Tape Backing Material
- Biaxially Oriented Polypropylene (BOPP)
- Max. Tape Performance Temp.
- 200 Degrees F
Description
Packing Tape, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.