Double-Coated Tape, 0.71" W x 32.9" L, 7.0 mil Thick, Natural, Rubber Adhesive
Mfr # 72699
Zoro # G0631508
product price: $408.99
/pk 48, $8.52/ea
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Thickness
7.0 mil
Tape Backing Material
Bleached flatback
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72699
Zoro #
G0631508
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
7.0 mil
Tape Core Diameter
3 in
Tape Length
32.9"
Tape Width
0.71"
Metric Tape Width
18 mm
Metric Tape Length
32.9 M
Details
Item
Double-Coated Tape
Tape Color
Natural
Tape Backing Material
Bleached flatback
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Tensile Strength
2 lb/in
Series
591
Min. Tape Performance Temp.
40 Degrees F
Tape Adhesive Strength
52 oz/in
Clean Removal Time
Not Rated
Max. Tape Performance Temp.
200 Degrees F
Tape Elongation
3
Tape Application
Golf club manufacture and golf grip replacement and repair, photograph mounting, carpet installation, textile manufacturing ("twister room"), steel-rule die (make-ready), and any application that requires two adhesive surfaces for joining.
Tape Adhesive Format
2
Description
Masking Tape, Number of Adhesive Sides 2, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Thickness 7.0 mil, Tape Width 18 mm, Tape Length 54 4/5 m, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Tape Tensile Strength 42 lb-in, Tape Adhesive Strength 52 oz/in, Tape Core Diameter 3 in, Series 591, Package Quantity 48
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.