Double-Coated Tape, 0.94" W x 32.9" L, 7 mil Thick, Natural, Rubber Adhesive

  • Mfr # 72706

  • Zoro # G0631517


product price:  $357.99
/pk 36, $9.94/ea
Free Shipping & Returns

Key Features

Tape Color
Natural
Imperial Tape Length
54 3/4 m
Tape Thickness
7 mil
Thickness
7 mil
Tape Backing Material
Bleached flatback
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72706
Zoro #
G0631517
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
54 3/4 m
Tape Thickness
7 mil
Thickness
7 mil
Tape Core Diameter
3 in
Tape Width
0.94"
Tape Length
32.9"
Roll Width
24 mm
Metric Tape Length
32.9 M
Imperial Tape Width
15/16 in
Metric Tape Width
24 MM

Details

Item
Double-Coated Tape
Tape Color
Natural
Tape Backing Material
Bleached flatback
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Tensile Strength
2 lb/in
Series
591
Max. Tape Performance Temp.
200 Degrees F
Min. Tape Performance Temp.
Not Rated
Clean Removal Time
Not Rated
Tape Adhesive Strength
52 oz/in
Color
Tan
Tape Elongation
3
Tape Application
Golf club manufacture and golf grip replacement and repair, photograph mounting, carpet installation, textile manufacturing ("twister room"), steel-rule die (make-ready), and any application that requires two adhesive surfaces for joining.
Maximum Tape Performance Temperature
200 Degrees F
Minimum Tape Performance Temperature
Not Rated
Tape Adhesive Format
Double-Sided
Product Form
Continuous Roll
Tape Adhesive Material
Rubber
Tape Type
Bonding Tape

Description

Clean Removal Time Not Rated, Imperial Tape Length 60 yd, Imperial Tape Width 15/16 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 591, Tape Adhesive Material Rubber, Bonding Tape, Tape Adhesive Format Double-Sided, Tape Color Tan, Tape Tensile Strength 34 lb/in, Tape Thickness 7 mil, Imperial Tape Shape Diameter Not Applicable, Tape Core Diameter 3 in, Paper Tape, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.