Shop INTERTAPE
See all product information
Create Account
Packing Tape, 1.6 mil Thick, 48 mm W x 1,828 m L, 12.5 in Core Dia., Clear, 4 PK
- Mfr # F4036-05
- Zoro # G1565999
product price:Â
$
217.99
/pk of 4, $54.50/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
1.6 mil
Tape Color
Clear
Tape Core Diameter
12.5 in
Length
1,828 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4036-05
- Zoro #
- G1565999
- UPC #
- -
- Country of Origin
- United States
- Item
- Packing Tape
- Tape Adhesive
- Synthetic Rubber/Resin
- Tape Color
- Clear
- Features
- Superior Adhesion Properties, Holding Force, Tensile Strength and Easy Unwind; Ensure Consistent, Reliable Seals to a Variety of Corrugated and Linerboard Boxes
- Material
- Blown Film
- Type
- Hot Melt Carton Sealing Tape
- Application
- For light to medium weight box sealing, package repair and bundling applications.
- Tape Tensile Strength
- Not Rated
- Tape Elongation
- 125
- Standards
- Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for ‘indirect contact’ food packaging, such as box sealing). CID A-A-1684C.
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
- Tape Shape
- Continuous Roll
- Tape Adhesive Strength
- 32 oz/in
- Series
- 6100
- Message
- No Message
- Tape Backing Material
- Plastic
- Max. Tape Performance Temp.
- Not Rated
Dimensions
- Tape Thickness
- 1.6 mil
- Tape Core Diameter
- 12.5 in
- Length
- 1,828 m
- Width
- 48 mm
- Height
- 12.5 in
Description
6100 Clr 48Mmx1828M Ipg,Pk4, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.