Shop INTERTAPE
See all product information
Create Account
Packing Tape, 1.6 mil Thick, 96 mm W x 66 m L, 3 in Core Dia., Clear, 18 PK
- Mfr # F4053
- Zoro # G1150522
product price:Â
$
76.59
/pk of 18, $4.26/ea
Key Features
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Thickness
1.6 mil
Tape Shape
Continuous Roll
Tape Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4053
- Zoro #
- G1150522
- UPC #
- -
- Country of Origin
- United States
- Item
- Packing Tape
- Tape Backing Material
- Polypropylene
- Tape Adhesive
- Hot Melt Resin
- Tape Shape
- Continuous Roll
- Tape Color
- Clear
- Tape Adhesive Strength
- 30 oz/in
- Tape Application
- Hand
- Min. Tape Performance Temp.
- -10 Degrees F
- Standards
- CFR Title 21, Complies with the Federal Food, Drug and Cosmetic Act, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for 'indirect contact' food packaging, Subpart B, such as box sealing). CID A-A-1684C
- Tape Tensile Strength
- 23 lb/in
- Tape Paper Weight
- Not Rated
- Type
- Hot Melt Carton Sealing Tape
- Shear Strength
- 5000 min.
- Max. Tape Performance Temp.
- 140 Degrees F
- Tape Elongation
- 80
- Material
- Cast Film
- Series
- 6100LPT
- Application
- For shipping label protection, edge reinforcing, splicing, hinging, tabbing and applications that require resistance to moisture, chemicals, oils and acids.
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
- Message
- No Message
Dimensions
- Tape Thickness
- 1.6 mil
- Tape Core Diameter
- 3 in
- Length
- 66 m
- Width
- 96 mm
Description
Clear, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Tensile Strength 23 lb-in, Tape Thickness 1.6 mil, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Packaging Tape, Series 6100LPT, CFR Title 21, Complies with the Federal Food, Drug and Cosmetic Act, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for 'indirect contact' food packaging, Subpart B, such as box sealing). CID A-A-1684C, Tape Adhesive Strength 30 oz/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.