Shop INTERTAPE
See all product information
Create Account
Cold-Temperature Packing Tape, 1.7 mil Thick, 48 mm W x 1,371 m L, 11.5 in Core Dia., Clear, 6 PK
- Mfr # F4508
- Zoro # G1565895
product price:Â
$
267.99
/pk of 6, $44.67/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Synthetic Rubber Resin
Tape Thickness
1.7 mil
Tape Color
Clear
Tape Adhesive Strength
25 oz/in
Tape Application
Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4508
- Zoro #
- G1565895
- UPC #
- -
- Country of Origin
- United States
- Item
- Cold-Temperature Packing Tape
- Tape Adhesive
- Synthetic Rubber Resin
- Tape Color
- Clear
- Tape Adhesive Strength
- 25 oz/in
- Tape Application
- Machine
- Min. Tape Performance Temp.
- -40 Degrees F
- Material
- Rubber
- Features
- Superior Adhesion Properties, Holding Force, Tensile Strength and Easy Unwind; Ensure Consistent, Reliable Seals to a Variety of Corrugated and Linerboard Boxes
- Type
- Hot Melt Carton Sealing Tape
- Max. Tape Performance Temp.
- 140 Degrees F
- Tape Elongation
- 125
- Application
- For light to medium weight, automatic box sealing applications, at room temperature as well as cooler food packaging and processing applications and moving/storage applications.
- Series
- 6151QT
- Tape Tensile Strength
- 19 lb/in
- Message
- No Message
- Recycled Cardboard Capable
- Not Recycled Cardboard Capable
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
- Tape Shape
- Continuous Roll
Dimensions
- Tape Thickness
- 1.7 mil
- Tape Core Diameter
- 11.5 in
- Length
- 1,371 m
- Width
- 48 mm
- Height
- 11.5 in
- Imperial Tape Length
- 4498 ft
- Metric Tape Width
- 48 mm
- Metric Tape Length
- 4498.0 m
- Imperial Tape Width
- 1.9 in
- Tape Roll Diameter
- 11.5 in
Description
Clear, Tape Adhesive Synthetic Rubber Resin, Tape Application Machine, Tape Tensile Strength 19 lb/in, Tape Thickness 1.7 mil, Imperial Tape Length 4,498 ft, Imperial Tape Width 1 7/8 in, Metric Tape Length 4,498.03 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -40 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Packaging Tape, Message Not Applicable, Series 6151QT, Tape Adhesive Strength 25 oz/in, Tape Roll Diameter 11.47 in, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.