Shop INTERTAPE
See all product information
Create Account
Cold-Temperature Packing Tape, 1.7 mil Thick, 48 mm W x 1,828 m L, 13.1 in Core Dia., Clear, 4 PK
- Mfr # F4509-05
- Zoro # G1565901
product price:Â
$
232.99
/pk of 4, $58.25/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
1.7 mil
Tape Color
Clear
Tape Adhesive Strength
25 oz/in
Tape Core Diameter
13.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4509-05
- Zoro #
- G1565901
- UPC #
- -
- Country of Origin
- United States
- Item
- Cold-Temperature Packing Tape
- Tape Adhesive
- Synthetic Rubber/Resin
- Tape Color
- Clear
- Tape Adhesive Strength
- 25 oz/in
- Material
- Blown Film
- Features
- Superior Adhesion Properties, Holding Force, Tensile Strength and Easy Unwind; Ensure Consistent, Reliable Seals to a Variety of Corrugated and Linerboard Boxes
- Standards
- Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for ‘indirect contact’ food packaging, such as box sealing). CID A-A-1684C.
- Type
- Hot Melt Carton Sealing Tape
- Tape Elongation
- 125
- Application
- For light to medium weight, automatic box sealing applications, at room temperature as well as cooler food packaging and processing applications and moving/storage applications.
- Tape Tensile Strength
- 19 lb/in
- Series
- 6151QT
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
- Tape Shape
- Continuous Roll
- Message
- No Message
- Max. Tape Performance Temp.
- Not Rated
- Tape Backing Material
- Blown Film
Dimensions
- Tape Thickness
- 1.7 mil
- Tape Core Diameter
- 13.1 in
- Width
- 48 mm
- Length
- 1,828 m
- Height
- 13.1 in
Description
Tape Tensile Strength 19 lb/in, Tape Thickness 1.7 mil, 6151Qt Clr 48Mmx1828M Ip,Pk4, Series 6151QT, Tape Adhesive Strength 25 oz/in, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.