Intertape
6881 PGL 1-3/16"X50YD PLAN-PLA
Mfr # 6881
Zoro # G0630178
original price:
$35.34
6% off
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Pink Glow
- Roll Length 50"
- Roll Width 1.19"
- Thickness 2.5"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 1.18 in.X50Yd Flag Tape Org Glo 6880
- INTERTAPE Flagging Ribbon Grn 50Yd 6883
- INTERTAPE Barr Yel 3X1000 Plan, Pk8 600CC 1000
- INTERTAPE Flagging Ribbon Org 50Yd 6880
- INTERTAPE 6885 Yel 1-3/16X100Yd Pla, Pk12 6885
- INTERTAPE 6883 Lig 1-3/16X50Yd Plan, Pk12 6883
- INTERTAPE Danger Do Not Enter 3X1000, Pk8 600DNE1000
- PRESCO Taffeta Flagging Tape, Red, 300ft x 1-3/16 TFR-200
- C.H. HANSON CH Hanson 17024 300 ft. Yellow Flagging Tape 131227
- PRESCO Presco Striped Flagging Tape SWBK-373
- ALLIED INTERNATIONAL Flagging Tape, 150 ft., Orange 59948
- Intertape Barrier, Flagging and Underground Tapes