Shop INTERTAPE
See all product information
Create Account
Packing Tape, 1.9 mil Thick, 2 in W x 12.31 L, 12.3 in Core Dia., Clear, 6 PK
- Mfr # F4093
- Zoro # G0631605
product price:Â
$
296.99
/pk of 6, $49.50/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Synthetic Rubber Resin
Tape Thickness
1.9 mil
Tape Color
Clear
Tape Adhesive Strength
32 oz/in
Tape Application
Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4093
- Zoro #
- G0631605
- UPC #
- -
- Country of Origin
- United States
- Item
- Packing Tape
- Tape Adhesive
- Synthetic Rubber Resin
- Tape Color
- Clear
- Tape Adhesive Strength
- 32 oz/in
- Tape Application
- Machine
- Min. Tape Performance Temp.
- -10 Degrees F
- Tape Tensile Strength
- 22 lb/in
- Material
- Blown Film
- Application
- For medium weight, automatic box sealing applications, at room temperature as well as cooler food packaging and processing applications, and moving/storage applications.
- Max. Tape Performance Temp.
- 140 Degrees F
- Type
- Hot Melt Carton Sealing Tape
- Series
- 7100
- Tape Elongation
- 120
- Standards
- Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for ‘indirect contact’ food packaging, such as box sealing). CID A-A-1684C.
- Message
- No Message
- Recycled Cardboard Capable
- Not Recycled Cardboard Capable
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
- Tape Backing Material
- Blown Film
Dimensions
- Tape Thickness
- 1.9 mil
- Tape Core Diameter
- 12.3 in
- Width
- 2 in
- Length
- 12.31
- Height
- 12.3 in
- Metric Tape Width
- 48 mm
- Imperial Tape Length
- 4921.3 ft
- Tape Roll Diameter
- 12.3 in
- Imperial Tape Width
- 1.9 in
- Metric Tape Length
- 4572 m
Description
Clear, Tape Adhesive Synthetic Rubber Resin, Tape Application Machine, Tape Tensile Strength 22 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 4,921 1/4 ft, Imperial Tape Width 1 7/8 in, Metric Tape Length 4,572 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Packaging Tape, Message Not Applicable, Series 7100, Tape Adhesive Strength 32 oz/in, Tape Roll Diameter 12.32 in, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.