Cold-Temperature Packing Tape, 1.9 mil Thick, 48 mm W x 1,371 m L, 12.2 in Core Dia., Clear, 6 PK
- Mfr # F4324-QT
- Zoro # G1565877
product price:Â
$
294.99
/pk of 6, $49.17/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Synthetic Rubber Resin
Tape Thickness
1.9 mil
Tape Color
Clear
Tape Adhesive Strength
26 oz/in
Tape Application
Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4324-QT
- Zoro #
- G1565877
- UPC #
- -
- Country of Origin
- United States
- Item
- Cold-Temperature Packing Tape
- Tape Adhesive
- Synthetic Rubber Resin
- Tape Color
- Clear
- Tape Adhesive Strength
- 26 oz/in
- Tape Application
- Machine
- Min. Tape Performance Temp.
- -40 Degrees F
- Material
- Blown Film
- Features
- Superior Adhesion Properties, Holding Force, Tensile Strength and Easy Unwind, Ensure Consistent, Reliable Seals to a Variety of Corrugated and Linerboard Boxes
- Tape Elongation
- 120
- Series
- 7151QT
- Standards
- Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for ‘indirect contact’ food packaging, such as box sealing). CID A-A-1684C.
- Max. Tape Performance Temp.
- 140 Degrees F
- Tape Tensile Strength
- 22 lb/in
- Application
- For medium weight, automatic box sealing applications, at room temperature as well as cooler food packaging and processing applications and moving/storage applications.
- Type
- Hot Melt Carton Sealing Tape
- Message
- No Message
- Recycled Cardboard Capable
- Not Recycled Cardboard Capable
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
- Tape Shape
- Continuous Roll
- Tape Backing Material
- Blown Film
Dimensions
- Tape Thickness
- 1.9 mil
- Tape Core Diameter
- 12.2 in
- Width
- 48 mm
- Length
- 1,371 m
- Height
- 12.2 in
- Tape Roll Diameter
- 12.2 in
- Imperial Tape Length
- 4498 ft
- Metric Tape Length
- 4498.0 m
- Metric Tape Width
- 48 mm
- Imperial Tape Width
- 1.9 in
Description
Clear, Tape Adhesive Synthetic Rubber Resin, Tape Application Machine, Tape Tensile Strength 22 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 4,498 ft, Imperial Tape Width 1 7/8 in, Metric Tape Length 4,498.03 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -40 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Packaging Tape, Message Not Applicable, Series 7151QT, Tape Adhesive Strength 26 oz/in, Tape Roll Diameter 12.15 in, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.