Aluminum Foil Linered Acrylic, Ul181 A-P

  • Mfr # ALF201LUL

  • Zoro # G3203357


product price: $27.59
/ea
Sold in multiples of 160 for $4,414.40

Key Features

Length
60"
Tape Thickness
4"
Tape Adhesive Material
Acrylic
Tape Elongation
0.06
Diameter
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALF201LUL
Zoro #
G3203357
UPC #
-
Country of Origin
United States

Dimensions

Length
60"
Width
3"
Tape Thickness
4"
Diameter
5

Details

Item
Foil Tape
Tape Adhesive Material
Acrylic
Tape Elongation
0.06
Standards
UL Listed: UL181A-P and UL181B-FX
Weight
1.7 lbs.

Description

Aluminum Foil Linered Acrylic,Ul181 A-P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.