Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCP800A2PW1855
Zoro #
G1567791
UPC #
-
Country of Origin
United States
Dimensions
Thickness
7.9 mil
Width
18mm
Length
55m
Details
Item
Dcp800A2Pw Clr 18Mmx55M Pk48
Tensile Strength
Not Specified
Material
Solvent Acrylic (Adhesive), PET (Backing)
Shape
Continuous Roll
Color
Clear
Features
Very High Adhesion; High Shear; Excellent Initial Tack; UV Resistance
Adhesion Strength
125 oz./in.
Performance Temp.
356 Degrees F
Description
Dcp800A2Pw Clr 18Mmx55M Pk48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.