Zoro Homepage

Double-Coated Tape, 6.8 mil, 1 mil 25 10# Tissue, 2

  • Mfr # DCT101A007655

  • Zoro # G0631815


product price: $251.99
/pk 12, $21.00/ea
Free Shipping & Returns

Key Features

Tape Color
White
Tape Application
Core starting, splicing paper and film, mounting and many other generalpurpose applications that requires the joining of two surfaces. Tissue carrier is hand tear-able. Intended for permanent application. Product is not repulpable.
Imperial Tape Length
55 m
Imperial Tape Width
76 mm
Tape Thickness
6.8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCT101A007655
Zoro #
G0631815
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
55 m
Imperial Tape Width
76 mm
Tape Thickness
6.8 mil
Tape Length
55"
Tape Width
3"
Tape Core Diameter
4.22"
Length
4.22
Metric Tape Width
76.2 MM
Metric Tape Length
55 M

Description

Series DCT101A, Imperial Tape Length 60 yd, Imperial Tape Width 3 in, Maximum Tape Performance Temperature 140 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Tape Adhesive Material Acrylic, Liner Material Tissue Paper, Standards ISO 18916, Tape Color White, Tape Tensile Strength Not Rated, Tape Thickness 6.8 mil, Imperial Tape Shape Diameter Not Applicable, Tape Core Diameter 3 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.