Shop INTERTAPE
See all product information
Create Account
FOIL FBL100 SLV 48InX600Ft, PLN-PLN
- Mfr # FBL10048
- Zoro # G1567058
product price:Â
$
907.99
/ea
Free Shipping & Returns
Key Features
Tape Color
Silver
Length
600 ft.
Tape Thickness
4.8 mil
Tape Backing Material
Film/foil Laminate Barrier
Tape Tensile Strength
50 lb./in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBL10048
- Zoro #
- G1567058
- UPC #
- -
- Country of Origin
- Canada
- Item
- Foil Tape
- Tape Color
- Silver
- Tape Backing Material
- Film/foil Laminate Barrier
- Tape Tensile Strength
- 50 lb./in.
- Standards
- Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for ‘indirect contact’ food packaging, such as box sealing). CID A-A-1684C.
- Weight
- 64 lbs.
- Tape Adhesive Format
- 1
- Tape Type
- Foil Tape
Dimensions
- Length
- 600 ft.
- Width
- 48"
- Tape Thickness
- 4.8 mil
Description
Fbl100 Slv 48X600 Pln,Pk1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.