This item is Discontinued.

Intertape HexcelWrap Kraft Paper Cushioning Roll, 15.25 in. x 840 ft, Brown Kraft H-1002

This item is Discontinued.

Intertape

HexcelWrap Kraft Paper Cushioning Roll, 15.25 in. x 840 ft, Brown Kraft (Discontinued)

Mfr # H-1002
Zoro # G005742261
UPC # 850023020000
Country of Origin United States
Category Kraft Paper
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-1002
Zoro #
G005742261
UPC #
850023020000
Country of Origin
United States

Dimensions

Length
Unexpanded: 840 ft; Expanded: 1,400 ft
Width
Unexpanded: 12"; Expanded: 15.25"

Details

Item
Packaging Materials
Color
Brown Kraft
Material
Kraft Paper
Weight
18 lbs

Description

INTERTAPE HexcelWrap is an innovative, patent-pending cushioning material that offers substantial benefits over traditional wrapping materials, including bubble, bubble-on-demand, foam, and other paper materials. It provides significant return on investment for end users, including damage reductions, pack time efficiencies, and less packaging material to process an order. There is potential to use smaller box sizes to net cube savings. HexcelWrap is space-saving, sustainable, and results in increased customer satisfaction and retention.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.