Packing Tape, 1.9 mil Thick, 48 mm W x 1,000 yd L, 3 in Core Dia., Clear, 6 PK
- Mfr # F4090-05G
- Zoro # G4449033
product price:Â
$
147.99
/pk of 6, $24.67/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Polypropylene
Tape Adhesive
Synthetic Rubber Resin
Tape Thickness
1.9 mil
Tape Shape
Continuous Roll
Tape Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4090-05G
- Zoro #
- G4449033
- UPC #
- -
- Country of Origin
- United States
- Item
- Packing Tape
- Tape Backing Material
- Polypropylene
- Tape Adhesive
- Synthetic Rubber Resin
- Tape Shape
- Continuous Roll
- Tape Color
- Clear
- Tape Adhesive Strength
- 32 oz/in
- Tape Application
- Machine
- Min. Tape Performance Temp.
- -10 Degrees F
- Series
- 7100
- Tape Tensile Strength
- 27 lb/in
- Tape Elongation
- 70 %
- Max. Tape Performance Temp.
- 140 Degrees F
- Shear Strength
- 7000 min.
- Standards
- Federal Food Drug and Cosmetic Act
- Material
- Polypropylene, Rubber
- Tape Paper Weight
- Not Rated
- Application
- For medium weight, automatic box sealing applications, at room temperature as well as cooler food packaging and processing applications, and moving/storage applications.
- Type
- Hot Melt Carton Sealing Tape
- Tape Strength Rating
- Light Duty
- Package Configuration
- Case
- Shelf Life
- 12 mo
- Recycled Cardboard Capable
- Not Recycled Cardboard Capable
- Message
- No Message
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
Dimensions
- Tape Thickness
- 1.9 mil
- Tape Core Diameter
- 3 in
- Width
- 48 mm
- Length
- 1,000 yd
- Imperial Tape Width
- 1.9 in
- Imperial Tape Length
- 2998.7 ft
- Tape Roll Diameter
- 9.7 in
- Metric Tape Width
- 48 mm
- Metric Tape Length
- 914 m
Description
Clear, Tape Adhesive Synthetic Rubber Resin, Tape Application Machine, Tape Strength Rating Light Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 2,998 11/16 ft, Imperial Tape Width 1 7/8 in, Metric Tape Length 914 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Carton Sealing Tape, Message Not Applicable, Package Configuration Case, Series 7100, Shelf Life 12 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.