Shop INTERTAPE

Packing Tape, 2.5 mil Thick, 48 mm W x 110 yd L, 3 in Core Dia., Clear, 36 PK

  • Mfr # F1192G
  • Zoro # G4447703

product price: 
$
173.99
/pk of 36, $4.83/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Synthetic Rubber Resin
Tape Thickness
2.5 mil
Tape Shape
Continuous Roll
Tape Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F1192G
Zoro #
G4447703
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.5 mil
Tape Core Diameter
3 in
Length
110 yd
Width
48 mm
Metric Tape Length
100 m
Metric Tape Width
48 mm
Tape Roll Diameter
4.8 in
Imperial Tape Length
328.1 ft
Imperial Tape Width
1.9 in

Details

Item
Packing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Synthetic Rubber Resin
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
44 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-10 Degrees F
Material
Polypropylene, Rubber
Max. Tape Performance Temp.
140 Degrees F
Series
9100
Shear Strength
30,000 min.
Tape Elongation
140 %
Tape Paper Weight
Not Rated
Tape Tensile Strength
30 lb/in
Standards
Federal Food Drug and Cosmetic Act
Type
Hot Melt Carton Sealing Tape
Application
The better choice for sealing high percentage recycled corrugate boxes, and other heavy weight or bulky box sealing, package repair and bundling applications down to 35°F, and exposed to a wide variety of shipping hazards and stress.
Tape Strength Rating
Standard Duty
Shelf Life
12 mo
Package Configuration
Pack
Message
No Message
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Clear, Tape Adhesive Synthetic Rubber Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 328 1/16 ft, Imperial Tape Width 1 7/8 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Carton Sealing Tape, Message Not Applicable, Package Configuration Pack, Series 9100, Shelf Life 12 mo, Federal Food Drug and Cosmetic Act

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.