Shop INTERTAPE
See all product information
Create Account
Packing Tape, 2.5 mil Thick, 48 mm W x 60 yd L, 3 in Core Dia., Clear, 36 PK
- Mfr # F4185G
- Zoro # G4448902
product price:Â
$
103.99
/pk of 36, $2.89/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Polypropylene
Tape Adhesive
Synthetic Rubber Resin
Tape Thickness
2.5 mil
Tape Shape
Continuous Roll
Tape Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4185G
- Zoro #
- G4448902
- UPC #
- -
- Country of Origin
- United States
- Item
- Packing Tape
- Tape Backing Material
- Polypropylene
- Tape Adhesive
- Synthetic Rubber Resin
- Tape Shape
- Continuous Roll
- Tape Color
- Clear
- Tape Adhesive Strength
- 44 oz/in
- Tape Application
- Hand
- Min. Tape Performance Temp.
- -10 Degrees F
- Standards
- ASTM D-3652
- Tape Elongation
- 140 %
- Max. Tape Performance Temp.
- 140 Degrees F
- Shear Strength
- 30,000 min.
- Tape Tensile Strength
- 30 lb/in
- Material
- Polypropylene, Rubber
- Series
- 9100
- Tape Paper Weight
- Not Rated
- Type
- Hot Melt Carton Sealing Tape
- Application
- The better choice for sealing high percentage recycled corrugate boxes, and other heavy weight or bulky box sealing, package repair and bundling applications down to 35°F, and exposed to a wide variety of shipping hazards and stress.
- Package Configuration
- Case
- Tape Strength Rating
- Standard Duty
- Shelf Life
- 12 mo
- Message
- No Message
- Recycled Cardboard Capable
- Not Recycled Cardboard Capable
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
Dimensions
- Tape Thickness
- 2.5 mil
- Tape Core Diameter
- 3 in
- Length
- 60 yd
- Width
- 48 mm
- Imperial Tape Length
- 180.4 ft
- Metric Tape Width
- 48 mm
- Imperial Tape Width
- 1.9 in
- Tape Roll Diameter
- 4.2 in
- Metric Tape Length
- 55 m
Description
Clear, Tape Adhesive Synthetic Rubber Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 180 7/16 ft, Imperial Tape Width 1 7/8 in, Metric Tape Length 55 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Carton Sealing Tape, Message Not Applicable, Package Configuration Case, Series 9100, Shelf Life 12 mo, ASTM D-3652
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.