Shop INTERTAPE
See all product information
Create Account
Water-Activated Tape, 6.5 mil Thick, 3 in W x 450 ft L, Kraft, 10 PK
- Mfr # K71029G
- Zoro # G4449015
product price:Â
$
131.99
/pk of 10, $13.20/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Kraft Paper
Tape Adhesive
Water-Activated
Tape Thickness
6.5 mil
Tape Shape
Continuous Roll
Tape Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K71029G
- Zoro #
- G4449015
- UPC #
- -
- Country of Origin
- United States
- Item
- Water-Activated Tape
- Tape Backing Material
- Kraft Paper
- Tape Adhesive
- Water-Activated
- Tape Shape
- Continuous Roll
- Tape Color
- Kraft
- Tape Adhesive Strength
- Not Rated
- Tape Application
- Machine
- Min. Tape Performance Temp.
- Not Rated
- Shear Strength
- Not Rated
- Max. Tape Performance Temp.
- Not Rated
- Material
- Fiberglass Reinforced Paper
- Tape Tensile Strength
- 74 lb/in
- Standards
- Not Rated
- Tape Elongation
- 0 %
- Performance Temp.
- 0 Degrees F to 120 Degrees F
- Series
- 260
- Application
- Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on cartons w/ average weight up to 55 pounds (25 kg). PHYSICAL PRO
- Shelf Life
- 12 mo
- Tape Strength Rating
- Light Duty
- Package Configuration
- Roll
- Recycled Cardboard Capable
- Recycled Cardboard Capable
- Message
- No Message
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
Dimensions
- Tape Thickness
- 6.5 mil
- Length
- 450 ft
- Width
- 3 in
- Imperial Tape Width
- 3 in
- Metric Tape Length
- 137.2 m
- Metric Tape Width
- 76.2 mm
- Tape Roll Diameter
- 7.6 in
- Imperial Tape Length
- 450 ft
Description
Kraft, Tape Adhesive Water-Activated, Tape Application Machine, Tape Strength Rating Light Duty, Tape Tensile Strength 74 lb/in, Tape Thickness 6.5 mil, Imperial Tape Length 450 ft, Imperial Tape Width 3 in, Metric Tape Length 137.16 m, Metric Tape Width 76.2 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Package Configuration Roll, Series 260, Shelf Life 12 mo, Tape Adhesive Strength Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.